{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 427 E | |
External ⌀ D | 20.7 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 308916 11 | |
EAN / GTIN | 2050001767721 | |
Manufacturer number | 13724011100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet with seal 11 mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 102.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 29.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
US $ 31.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 20 | ER25 | ER32 |
External ⌀ D | 20.7 mm | 26 mm | 33 mm |
Overall length L | 31.5 mm | 34 mm | 40 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm |
Type | 427 E | 429 E | 469 E |
Type of product | Collet | Collet | Collet |