{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 95 mm | |
External ⌀ D | 36 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 308268 14 | |
EAN / GTIN | 2050001690487 | |
Manufacturer number | 16.306.100.14.Z |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Shrink-fit chuck 14 mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 417.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 377.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 428.41
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 27 | 27 | 27 |
Adapter | HSK-A 100 short | HSK-A 100 short | HSK-A 100 short |
Overhang dimension A | 95 | 95 | 95 |
Shape | A | A | A |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 14 | 14 | 14 |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC |