{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 115 mm | |
External ⌀ D | 53 mm | |
⌀ D2 | 44 mm | |
Type of product | Shrink-fit chuck |
Article number | 308268 25 | |
Manufacturer number | 16.306.100.25.Z |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Shrink-fit chuck, HSK-A 100 short, Clamping range ⌀ D1: 25mm |
on request
In stock
Available in 3-4 working days
72 pieces in stock
72 pieces available in 3-4 working days
US $ 246.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
30 pieces in stock
30 pieces available in 3-4 working days
US $ 313.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
83 pieces in stock
83 pieces available in 3-4 working days
US $ 384.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
38 pieces in stock
38 pieces available in 3-4 working days
US $ 434.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A 100 short | HSK-A 63 short | HSK-A 63 short | HSK-A 100 short | HSK-A 100 short |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 |
Overhang dimension A | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm |
External ⌀ D | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm |
Clamping ⌀ D1 | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC |