This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck HPH 6 mm

Article no.: 307610 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter HSK-A 63
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
⌀ D3 32 mm
⌀ D2 26 mm
External ⌀ D 50 mm
L1 54 mm
L2 26 mm
Adjustment travel V 10 mm
transmissible torque MD 50 Nm
Thread M M5
Weight 1.1 kg
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307610 6
Manufacturer number 16.407.63.06.Z

Description

Version:

  • Very high total rigidity due to optimised design.
  • With Balluffchip bore.
  • Axial adjustment available.
  • Flexible due to use of reducing sleeves.

Advantage:

  • Very high transmitted torque, providing high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Application:

  • Especially for heavy-duty milling.
  • For clamping tools with shank tolerance h6.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Coolant feed pipe No. 309880, Plug-in socket No. 309890, Reducing sleeves No. 302135 - 302180, for size 12; 20, and 32.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart