This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck HPH 32 mm

Article no.: 307610 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter HSK-A 63
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 125 mm
⌀ D3 63 mm
⌀ D2 57 mm
External ⌀ D 53 mm
L1 99 mm
L2 62 mm
Adjustment travel V 10 mm
transmissible torque MD 750 Nm
Thread M M16×1
Weight 2.3 kg
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307610 32
Manufacturer number 16.407.63.32.Z

Description

Version:

  • Very high total rigidity due to optimised design.
  • With Balluffchip bore.
  • Axial adjustment available.
  • Flexible due to use of reducing sleeves.

Advantage:

  • Very high transmitted torque, providing high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Application:

  • Especially for heavy-duty milling.
  • For clamping tools with shank tolerance h6.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Coolant feed pipe No. 309880, Plug-in socket No. 309890, Reducing sleeves No. 302135 - 302180, for size 12; 20, and 32.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart