Face mill arbor with cooling channel bore 16 mm

Article no.: 306531 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: F
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 16 mm
    Clamping ⌀ D1 16 mm
    Adapter HSK-F 63 short
    Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
    Shape F
    Cooling channel bore not pluggable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 6 µm
    Machining strategy HPC
    Overhang dimension A 45 mm
    External ⌀ D 38 mm
    Milling mandrel length L4 17 mm
    Spare milling cutter lock screw No. 309860 / 309861 16
    Suitable toggle spanner No. 309840 16
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 306531 16
    EAN / GTIN 4045197587800
    Manufacturer number 306531 16

    Description

    Version:

    • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
    • With RFID/Balluffchip bore.
    • Increased collar contact surface.
    • HSK mating faces machined.

    With cooling channel bores.

    Application:

    For clamping shell end mills and milling cutter heads.

    Supplied with:

    Lock screw

    Optional extras:

    Toggle spanner No. 309840, locking screw for internal coolant supply No. 309861.

    Note:

    Without a thread for the coolant pipe.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart