This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Precision ER collet chuck CENTRO P 16

Article no.: 305940 16

Select article variation and quantity

Type CP for ER Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity ER collet with CP collet chuck: ≤ 6
  • Concentricity HP collet with CP collet chuck: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Centro P
    Type CP for ER 16
    Adapter HSK-A 63 A = 200
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ER collet with CP collet chuck ≤ 6 µm
    Concentricity HP collet with CP collet chuck ≤ 3 µm
    Machining strategy HSC
    Clamping range 1 mm - 10 mm
    Overhang dimension A 200 mm
    External ⌀ D 30 mm
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 305940 16
    Manufacturer number 44326002000

    Description

    Version:

    • Ground externally and internally. With Balluffchip bore.
    • Run-out and repetition accuracy 3 µm at 3×D, maximum 50 mm.
    • Very high clamping forces due to the collet fully seated in the chuck and coated clamping nut.
    • Vibration damping due to the element collet and mass of the chuck.
    • Alternatively without seals, with ER clamping nut CP No. 309655 or sealed system with ER clamping nut CP for HP sealing rings No. 309665 in conjunction with HP sealing rings No.309666309668 (for internal coolant supply or as a dirt trap!).

    Advantage:

    Patented optimum seating of the collet, double guides, trapezoidal thread and low-friction coated clamping nut amalgamate when clamped into a sturdy unit, thus ensuring a very high degree of rigidity and precision.

    Application:

    For high precision clamping of tools with plain shanks.

    Supplied with:

    Without clamping nut and sealing rings.

    Optional extras:

    Precision ER collets for HP No. 309368309381, and for taps No. 309402; 309419 (not Holex). ER clamping nuts CP No. 309655; 309665. HP sealing rings No. 309666309668. CP roller bearing wrenches No. 309754; 309756.

    Note:

    • CP chuck clamps only nominal ⌀ up to shank ⌀ tolerance h10.
    • Use in combination with Fahrion collets.

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "Centro P" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart