{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 90 mm | |
⌀ D2 | 28 mm | |
External ⌀ D | 49.5 mm | |
L2 | 30 mm | |
Thread M | M6 | |
Type of product | Hydraulic clamping chuck |
Article number | 303455 8 | |
Manufacturer number | 22.507.40.08.Z |
This article |
Recommendations |
|
---|---|---|
HD chuck medium, slim, Form ADB 8 mm |
on request
In stock
9 pieces in stock
US $ 488.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 90 | 90 |
Shape | ADB | ADB |
Thread M | M6 | M6 |
Concentricity | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 8 | 8 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC | HPC |