{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 2.5 mm - 16 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 30 µm | |
Overhang dimension A | 103 mm | |
External ⌀ D | 57 mm | |
Spare chuck key No. 627425 | 6 AF | |
Type of product | Short drill chuck |
Article number | 303197 2,5-16 | |
EAN / GTIN | 2050001701268 | |
Manufacturer number | 20.296.40.16 |