Short drill chuck Form A 0,5-13 mm

Article no.: 303196 0,5-13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0.5 mm - 13 mm
Adapter BT 30
Arbor standard JIS B6339; ISO 7388-2
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 30 µm
Overhang dimension A 96 mm
External ⌀ D 50 mm
Spare chuck key No. 627425 6 AF
Type of product Short drill chuck

Identification numbers & Classifications

Article number 303196 0,5-13
EAN / GTIN 2050001839022
Manufacturer number 20.296.30.13

Description

Version:

For clockwise and anticlockwise rotation.

Supplied with:

Clamping wrench.

Optional extras:

Pull studs (PS) No. 308760308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart