Side lock arbor Form AD with cooling channel bore 6 mm

Article no.: 302591 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
59 pieces in stock

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter BT 30 A = 100
Standard DIN 6359
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 25 mm
Spare clamping screw No. 30 9900 6
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302591 6
EAN / GTIN 4067263983910
Manufacturer number 302591 6

Description

Version:

All shanks hard turned (for smooth running). Balancing quality G2.5 / 25,000 rpm. With coolant supply holes that can be plugged.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Form AD with cooling channel bore 6 mm

Side lock arbor Form AD with cooling channel bore 6 mm

on request
In stock
59 pieces in stock
US $ 120.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
90 pieces in stock
US $ 113.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 113.54
plus VAT at the current rate Prices plus delivery costs
Adapter BT 30 A = 100 SK 50 A = 100 BT 50 A = 100
Arbor standard ISO 7388-2 ;JIS B6339 ISO 7388-1 ISO 7388-2 ;JIS B6339
Overhang dimension A 100 100 100
External ⌀ D 25 25 25
Concentricity ≤ 3 ≤ 3 ≤ 3
Machining strategy HPC HPC HPC
Type of product Side lock arbor Side lock arbor Side lock arbor

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart