{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 1 mm - 13 mm | |
Adapter | SK 40 | |
Arbor standard | DIN 2080 | |
Shape | A | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 80 mm | |
Spare chuck key | SW6 | |
External ⌀ D | 43 mm | |
Type of product | Short drill chuck |
Article number | 302540 1-13 | |
EAN / GTIN | 4045197307668 | |
Manufacturer number | 805.531 |