Side lock arbors 20 mm

Article no.: 302435 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 20 mm
    Adapter SK 50
    Standard DIN 6359
    Arbor standard DIN 2080
    Concentricity ≤ 3 µm
    Overhang dimension A 63 mm
    External ⌀ D 52 mm
    Overall length L 190 mm
    Thread M M24
    Spare clamping screw No. 30 9900 20
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 302435 20
    EAN / GTIN 4062406110550
    Manufacturer number 302435 20

    Description

    Version:

    Internal thread for manual clamping.

    Application:

    For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart