{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ D1 | 14 mm | |
Shank ⌀ d | 32 mm | |
Overall length L | 300 mm | |
Through-coolant | yes, with max. 80 bar | |
Vibration | damped | |
⌀ D2 | 20 mm | |
Type of product | Extension |
Article number | 302419 32/14 | |
EAN / GTIN | 4045197701954 | |
Manufacturer number | 302419 32/14 |