This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shrink fit chuck extension 3°, vibration-damped 32/12 mm

Article no.: 302419 32/12
  • Through-coolant: yes, with max. 80 bar
  • Vibration: damped

Product details

Technical Data

Bore ⌀ D1 12 mm
Shank ⌀ d 32 mm
Overall length L 300 mm
Through-coolant yes, with max. 80 bar
Vibration damped
⌀ D2 18 mm
Type of product Extension

Identification numbers & Classifications

Article number 302419 32/12
EAN / GTIN 4045197701947
Manufacturer number 302419 32/12

Description

Version:

Shank bored through for internal coolant supply (ICS) up to maximum 80 bar. Including length adjustment backstop screw. A carbide core embedded in the adapter damps the tendency to vibrate.
Maximum permissible speed 8,000 rpm.

Advantage:

  • Avoid vibrations in the clamping system.
  • Better workpiece surface finishes.
  • Increased tool service lives.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart