{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 40 A = 130 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 130 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 302267 16 | |
EAN / GTIN | 4045197646262 | |
Manufacturer number | 302267 16 |