{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
⌀ D | 32 mm | |
Overall length L | 63.5 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302175 8 | |
EAN / GTIN | 4045197763259 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Slotted reducing adapter with cooling 8 mm
on request
In stock
32 pieces in stock
US $ 167.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
108 pieces in stock
US $ 136.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 152.18
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 32 | 20 | 12 |
Overall length L | 63.5 | 47 | |
Concentricity system | 5 | 5 | 5 |
Clamping ⌀ D1 | 8 | 8 | 8 |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |