Slotted reducing adapter with cooling 12 mm

Article no.: 302175 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Product details

Technical Data

Clamping ⌀ D1 12 mm
⌀ D 32 mm
Overall length L 63.5 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 302175 12
EAN / GTIN 4045197763273

Description

Version:

With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic chucks.

Suitable for:

Hydraulic chuck with clamping ⌀ 32 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Slotted reducing adapter with cooling 12 mm

Slotted reducing adapter with cooling 12 mm

on request
In stock
2 pieces in stock
US $ 167.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
US $ 136.71
plus VAT at the current rate Prices plus delivery costs
⌀ D 32 20
Overall length L 63.5
Concentricity system 5 5
Clamping ⌀ D1 12 12
Type of product Reducing adapter Reducing adapter

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart