{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
External ⌀ | 20 mm | |
⌀ D | 20 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302165 12 | |
EAN / GTIN | 4060576159799 | |
Manufacturer number | 0207929 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Slotted reducing adapter sealed 12 mm
on request
In stock
27 pieces in stock
US $ 140.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 136.71
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 20 | 20 |
External ⌀ | 20 | |
Concentricity system | 5 | 5 |
Clamping ⌀ D1 | 12 | 12 |
Type of product | Reducing adapter | Reducing adapter |