{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
External ⌀ | 20 mm | |
⌀ D | 20 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302165 6 | |
EAN / GTIN | 4060576159850 | |
Manufacturer number | 0207923 |
This article |
Recommendations |
|
---|---|---|
Slotted reducing adapter sealed, ⌀ 20 mm, Clamping range ⌀ D1: 6mm
on request
In stock
24 pieces in stock
US $ 142.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
US $ 136.71
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 20 mm | 20 mm |
External ⌀ | 20 mm | |
Concentricity system | 5 µm | 5 µm |
Clamping ⌀ D1 | 6 mm | 6 mm |
Type of product | Reducing adapter | Reducing adapter |