Slim hydraulic chuck 10 mm

Article no.: 302095 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Adapter SK 40 A = 160
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 160 mm
    ⌀ D2 20 mm
    ⌀ D3 37.1 mm
    External ⌀ D 49.5 mm
    L2 121 mm
    Balluffchip bore yes
    Type of product Hydraulic clamping chuck

    Identification numbers & Classifications

    Article number 302095 10
    EAN / GTIN 4045197868640
    Manufacturer number 302095 10

    Description

    Version:

    • Extremely slim design (3° contour)
    • Processed surface structure.
    • With RFID/Balluffchip bore.
    • Axial length adjustment possible.
    • Shanks hard turned.
    • Reducing adapters can be used.

    Application:

    Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming, and milling. For clamping tools with shank tolerance h6.

    Supplied with:

    Hexagon socket drive with T-handle.

    Optional extras:

    Pull studs (AB) No. 308600308806, AB pull stud wrenches No. 308820 / 308835, Reducing adapters No. 302135302187.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart