This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck short, slim, Form AD 12 mm

Article no.: 302030 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter SK 30
Arbor standard ISO 7388-1
Shape AD
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 55 mm
⌀ D2 32 mm
External ⌀ D 45 mm
Reach L1 36 mm
L2 22 mm
Adjustment travel V 10 mm
Weight 0.6 kg
Thread M M8×1
suitable reducing adapter 302140; 302135
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302030 12
Manufacturer number 15.507.30.12.Z

Description

Version:

Short, slim version:
  • Radial run-out ≤ 3 µm.
  • With Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Sleeve reducer No. 302135302180.
Back stop screws for direct clamping / use of reducing sleeves on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck short, slim, Form AD 12 mm

Hydraulic chuck short, slim, Form AD 12 mm

on request
In stock
10 pieces in stock
US $ 735.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 932.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 413.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 636.08
plus VAT at the current rate Prices plus delivery costs
⌀ D2 32 mm 18 mm 20 mm 32 mm 24 mm
Arbor standard ISO 7388-1 JIS B6339; ISO 7388-2 ISO 7388-2; JIS B6339 ISO 7388-2; JIS B6339 ISO 7388-2; JIS B6339
External ⌀ D 45 mm 49.5 mm 40 mm 46 mm 32 mm
Clamping ⌀ D1 12 mm 12 mm 12 mm 12 mm 12 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Machining strategy HSC HSC; HPC HSC; HPC HSC HPC; HSC
Type of product Hydraulic clamping chuck Hydraulic clamping chuck Hydraulic clamping chuck Hydraulic chuck Hydraulic chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart