{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | SK 30 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 55 mm | |
⌀ D2 | 30 mm | |
External ⌀ D | 45 mm | |
Reach L1 | 36 mm | |
L2 | 21 mm | |
Adjustment travel V | 10 mm | |
Weight | 0.6 kg | |
Thread M | M8×1 | |
Type of product | Hydraulic clamping chuck |
Article number | 302030 10 | |
Manufacturer number | 15.507.30.10.Z |