This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck short, heavy, Form ADB 32 mm

Article no.: 302021 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter SK 50
Arbor standard ISO 7388-1
Shape ADB
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 81 mm
External ⌀ D 72 mm
Reach L1 52 mm
suitable reducing adapter 302180; 302175
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302021 32
Manufacturer number 15.508.50.32.Z

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With Balluffchip bore.
  • Axial length adjustment (adjustment 10 mm) available.
  • Flexible due to the use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Sleeve reducer No. 302135302180.
Back stop screws for direct clamping / use of reducing sleeves on request.

Note:

V = Maximum adjustment range!

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck short, heavy, Form ADB 32 mm

Hydraulic chuck short, heavy, Form ADB 32 mm

on request
In stock
57 pieces in stock
US $ 388.35
plus VAT at the current rate Prices plus delivery costs
Adapter SK 50 SK 50
Overhang dimension A 81 81
Reach L1 52 52
Concentricity ≤ 3 ≤ 3
Balance quality G at rotational speed G 6.3 at 15,000 rpm G 6.3 at 15,000 rpm
Machining strategy HSC HSC
suitable reducing adapter 302180; 302175 302180; 302175

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart