{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16×360 | |
Adapter | ⌀ d = 32 mm | |
Shank ⌀ d | 32 mm | |
Through-coolant | yes | |
Vibration | damped | |
Bore ⌀ D1 | 17 mm | |
⌀ D2 | 30 mm | |
Reach L1 | 300 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301356 M16X360 | |
Manufacturer number | 301356 M16X360 |