This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide tool arbor for screw-in milling cutters M16X160

Article no.: 301356 M16X160

Select article variation and quantity

Thread M × Ltot Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16×160
Adapter ⌀ d = 32 mm
Shank ⌀ d 32 mm
Through-coolant yes
Vibration damped
Bore ⌀ D1 17 mm
⌀ D2 30 mm
Reach L1 100 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301356 M16X160
Manufacturer number 301356 M16X160

Description

Version:

  • Vibration-damping characteristics.
  • Shank tolerance h6.

Application:

Particularly for use in shrink-fit chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart