This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

MT reducing adapter with tang, Form AD 4

Article no.: 301200 4
  • Arbor standard: DIN 69871; ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 12,000 rpm
  • Concentricity: ≤ 8

Product details

Technical Data

Morse taper internal 4
Adapter SK 50 short
Arbor standard DIN 69871; ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 12,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 95 mm
External ⌀ D 48 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 301200 4
Manufacturer number 301200 4

Description

Version:

  • Ground internally and externally.
  • With Balluffchip bore.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308810; 308830.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart