This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Combination face mill adapter Form A 32 mm

Article no.: 300980 32

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 32 mm
    Adapter SK 50 A = 100
    Standard DIN 6358
    Arbor standard ISO 7388-1
    Shape A
    Balance quality G at rotational speed G 6.3 at 15,000 rpm
    Concentricity ≤ 6 µm
    Machining strategy HPC
    Overhang dimension A 100 mm
    External ⌀ D 58 mm
    Milling mandrel length L3 with drive ring 24 mm
    Milling mandrel length L4 38 mm
    Spare milling cutter lock screw No. 309860 / 309861 32
    Spare drive ring No. 309870 32
    Suitable toggle spanner No. 309840 32
    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 300980 32
    Manufacturer number 300980 32

    Description

    Version:

    Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore.

    Application:

    • With drive key for mills with longitudinal keyway, e. g. DIN 841.
    • With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830.

    Supplied with:

    Drive key, face mill drive ring, and lock screw.

    Optional extras:

    Pull studs (PS) No. 308600; 308806, PS wrenches No. 308820; 308835, Toggle spanner No. 309840.

    Note:

    Internal cooling available only with suitable tightening screw No. 309861.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart