{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 76 mm | |
Collet outer ⌀ D | 50 mm | |
Clamping force up to | 900 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 45/50 | |
Type of product | Heavy-duty chuck |
Article number | 300765 20 | |
EAN / GTIN | 4062406250423 | |
Manufacturer number | 300765 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Heavy-duty chuck with anti-pull-out function 20 mm |
on request
In stock
30 pieces in stock
US $ 270.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 76 | 90 |
Shape | AD | AD |
Concentricity | ≤ 5 | ≤ 5 |
Clamping ⌀ D1 | 20 | 20 |
Clamping force up to | 900 | 500 |
Machining strategy | HPC | HPC |
Collet outer ⌀ D | 50 | 52 |