{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 70 mm | |
Collet outer ⌀ D | 40 mm | |
Clamping force up to | 430 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 40/42 | |
Type of product | Heavy-duty chuck |
Article number | 300765 12 | |
Manufacturer number | 300765 12 |