{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | SK 50 A = 160 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 160 mm | |
External ⌀ D | 22 mm | |
Usable length LN | 70 mm | |
Suitable chuck key No. 309740 | 16 | |
Type of product | Collet chuck |
Article number | 300669 16 | |
Manufacturer number | 300669 16 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
ER collet chuck mini / slim Form ADB, SK 50 A = 160, for ER collet size: 16 |
on request
In stock
130 pieces in stock
US $ 237.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 278.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
US $ 255.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 225.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 328.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
US $ 152.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 181.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | SK 50 A = 160 | SK 40 A = 100 | SK 40 A = 160 | SK 40 A = 130 | SK 40 A = 70 | SK 50 A = 100 | SK 40 A = 100 | SK 40 A = 160 |
Overhang dimension A | 160 mm | 100 mm | 160 mm | 130 mm | 70 mm | 100 mm | 100 mm | 160 mm |
External ⌀ D | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Shape | ADB | ADB | ADB | ADB | ADB | ADB | AD | AD |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm |
Usable length LN | 70 mm | 70 mm | 80 mm | 101 mm | 45 mm | 66 mm | 70 mm | 80 mm |