{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 mm | |
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | SK 40 A = 130 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 130 mm | |
External ⌀ D | 22 mm | |
Usable length LN | 101 mm | |
Suitable chuck key No. 309740 | 16 | |
Type of product | Collet chuck |
Article number | 300652 16 | |
EAN / GTIN | 4045197764324 | |
Manufacturer number | 300652 16 |