Profile broaching insert, square socket metric ⌀ d = 8 mm 2,5 mm

Article no.: 293050 2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 2.5 mm
Profile Square
L 4 mm
L1 18 mm
Toleranz + 0.06 to + 0.09 mm
⌀ d 8 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293050 2,5
EAN / GTIN 4045197946867
Manufacturer number 293050 2,5

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

The manufacture of square profiles > 9 mm is recommended only in easily machined materials (higher rate of material removal).

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart