Toolholder for metric profile broaching tools ⌀ d = 8 mm, Shank ⌀ DS: 16mm

Article no.: 293020 16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
36 pieces in stock 36 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ DS (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ DS 16 mm
L 38 mm
Shank length Ls 35 mm
⌀ d 8 mm
⌀ D 33 mm
Shank type Plain shank
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293020 16
EAN / GTIN 4045197942098
Manufacturer number 293020 16

Description

Suitable for:

CNC and conventional machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).
Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4.

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart