Profile broaching insert, hex socket metric ⌀ d = 8 mm 5 mm

Article no.: 293041 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 5 mm
    Profile Hexagon
    L 11 mm
    L1 18 mm
    Tolerance +0.08 to +0.1 mm
    ⌀ d 8 mm
    Pre-drill ⌀ 5.09 mm
    Feed f in stainless steel < 900 N/mm2 0.06 mm
    Tool material HSS
    Coating WC/C
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293041 5
    EAN / GTIN 4062406785031
    Manufacturer number 293041 5

    Application Table

    INOX < 900 N/mm²
    M
    30
    INOX > 900 N/mm²
    M
    25
    wet maximum
     
    wet minimum
     

    Description

    Version:

    With high-performance coating (tungsten carbide/carbon). Optimised geometry of the cutting edge (hollows) for profile broaching in stainless steels.

    Application:

    For generation of profiles in a single pass.

    Suitable for:

    Toolholder for profile broaching tools No. 293020293026; 293070293076; 293030; 293033.

    Note:

    • Special sizes and special profiles available on request.
    • Detailed application values can be found in our application ToolScout.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart