Profile broaching insert, internal Torx Plus® ⌀ d = 8 mm IP30 mm

Article no.: 293015 IP30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Torx Plus® profile (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile Torx Plus®
L 4.5 mm
L1 18 mm
Toleranz +0.005 to +0.02 mm
⌀ d 8 mm
Torx® tumbling external diameter 5.5 mm
Pre-drill ⌀ 4.5 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293015 IP30
EAN / GTIN 4062406396718
Manufacturer number 293015 IP30

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart