Profile slotting toolholder for hexagon cutting inserts ⌀ DS 32 mm 17 mm

Article no.: 290344 17
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

from hexagon (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 32 mm
Through-coolant yes
suitable for hexagon drive 17 mm - 28 mm
Reach L1 56 mm
Tool holder ⌀ D1 15 mm
Centre offset L3 8.5 mm
Min. pre-drilling -⌀ Dmin 16 mm
Screw 290399 2
Shank length Ls 100 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290344 17
EAN / GTIN 4045197965677
Manufacturer number 290344 17

Description

Note:

  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart