Eccentric bush, ⌀D3: 40Lmm

Article no.: 290393 40L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

⌀D3 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D2 55 mm
L1 95 mm
L2 80 mm
for ⌀ Ds 32 mm
Type of product Eccentric bush

Identification & Classification

Article number 290393 40L
EAN / GTIN 4045197997234
Manufacturer number 290393 40L
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With adjustment range from a maximum of ± 0.5 mm.
A graduation on the scale corresponds to 0.03 mm.

Application:

For fine adjustment of groove slotting toolholders and profile slotting toolholders on lathes without a Y axis.

Suitable for:

Keyway broaching and profile slotting toolholders No. 290330290359.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart