{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting direction | left-hand and right-hand | |
for knurl profile | RGE30° 2×AA; RGE45° BL/BR15° | |
Shank width | 16 mm | |
Shank height | 16 mm | |
for knurl ⌀ d1 | 25 mm | |
for knurl width w | 6 mm | |
for knurl bore ⌀ d2 | 8 mm | |
Working range | 10 mm - 250 mm | |
Carbide sleeve, cover disc, screw | 299920 1 | |
Type of product | Self-centering knurling tool |
Article number | 290210 16X | |
EAN / GTIN | 4030741834493 | |
Manufacturer number | 31003651 | |
Manufacturer | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |