{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 50 mm | |
maximum 1st groove ⌀ D2 | 75 mm | |
Application type | right-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 20×20 mm | |
Screw | 279816 4 | |
Type of product | Cartridges |
Article number | 278043 50/75 | |
EAN / GTIN | 4062406601928 | |
Manufacturer number | 278043 50/75 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mono grooving toolholder for face grooving, right-hand, ⌀ range Groove D1 / D2: 50/75mm
on request
In stock
16 pieces in stock
US $ 174.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 373.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 322.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 168.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 182.86
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum cutting depth tmax | 14 mm | 30 mm | 25 mm | 14 mm | 14 mm |
maximum 1st groove ⌀ D2 | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
minimum 1st groove ⌀ D1 | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Groove width w | 3; 4 mm | 5 mm; 6 mm | 5 mm; 6 mm | 3; 4 mm | 3; 4 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |