Mono grooving toolholder for face grooving, right-hand, ⌀ range Groove D1 / D2: 110/170mm

Article no.: 278043 110/170
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 110 mm
maximum 1st groove ⌀ D2 170 mm
Application type right-hand
Through-coolant no
Groove width w 3; 4 mm
maximum cutting depth tmax 14 mm
Shank width b 20×20 mm
Screw 279816 4
Type of product Cartridges

Identification numbers & Classifications

Article number 278043 110/170
EAN / GTIN 4062406601959
Manufacturer number 278043 110/170

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm).
For grooving inserts No. 278029278036.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart