{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 240 mm | |
maximum 1st groove ⌀ D2 | 350 mm | |
Application type | right-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 20×20 mm | |
Screw | 279816 4 | |
Type of product | Cartridges |
Article number | 278043 240/350 | |
EAN / GTIN | 4062406601973 | |
Manufacturer number | 278043 240/350 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |