{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Vario plus Eco | |
minimum 1st groove ⌀ D1 | 52 mm | |
maximum 1st groove ⌀ D2 | 72 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Groove width w | 4 mm | |
maximum cutting depth tmax | 25 mm | |
suitable indexable insert | No. 273656 – 273749 | |
Type of product | Cartridges |
Article number | 274521 52/72 | |
EAN / GTIN | 4067263962199 | |
Manufacturer number | 274521 52/72 |