{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Vario plus Eco | |
Shank width b | 20 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Overall length L | 85 mm | |
L1 | 54 mm | |
L2 | 16 mm | |
Assembly bolt | 279815 9 | |
Clamping screw | 279815 24 | |
Clamping strip | 279928 7 | |
Type of product | Toolholder |
Article number |
274502 20
Copy |
|
EAN / GTIN |
4067263120483
Copy |
|
Manufacturer number |
274502 20
Copy |
|
Manufacturer | Aleit GmbH, Industriestraße 15 - 17, 35239 STEFFENBERG, Germany |