{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Vario plus Eco | |
minimum 1st groove ⌀ D1 | 140 mm | |
maximum 1st groove ⌀ D2 | 230 mm | |
Einsatzart | right-hand | |
Innenkühlung | yes | |
Stechbreite w | 3 mm | |
maximum cutting depth tmax | 21 mm | |
passende Wendeschneidplatte | No. 273656 – 273749 | |
Type of product | Cartridges |
Article number | 274516 140/230 | |
EAN / GTIN | 4067263950776 | |
Manufacturer number | 274516 140/230 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |