Vario plus Eco blade carrier, convex for face grooving, right-hand, ⌀ range for groove D1 / D2: 65/85mm

Article no.: 274512 65/85
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
17 pieces in stock 17 pieces available in 3-4 working days

Select article variation and quantity

⌀ range for groove D1 / D2 (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
minimum 1st groove ⌀ D1 65 mm
maximum 1st groove ⌀ D2 85 mm
Application type right-hand
Through-coolant yes
Groove width w 2 mm
maximum cutting depth tmax 16 mm
suitable indexable insert No. 273656 – 273749
Type of product Cartridges

Identification & Classification

Article number 274512 65/85
EAN / GTIN 4067263950318
Manufacturer number 274512 65/85
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Toolholder No. 274500274503, 274530, 274531.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart