Heavy-Duty-Plus blade carrier for face grooving 184/250 mm

Article no.: 274086 184/250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • System key: yes

Product details

Technical Data

minimum 1st groove ⌀ D1 184 mm
maximum 1st groove ⌀ D2 250 mm
Application type left-hand
System key yes
Groove width w 8 mm
maximum cutting depth tmax 100 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274086 184/250
EAN / GTIN 4062406204730

Description

Version:

For grooving inserts No. 275021275048.

Application:

In conjunction with toolholder No. 274006.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart