Grooving insert straight cutting edge 8 mm

Article no.: 275024 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 38.96 / Piece
  • from 10 Piece
    US $ 32.46 / Piece
on request
In stock
180 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 8 mm
Cutting conditions continuous
Corner radius 0.8 mm
Grade HB9140
Tool material Carbide
Feed f in steel < 900 N/mm2 0.19 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275024 8
EAN / GTIN 4062406378486
Manufacturer number 275024 8

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
continuous
 
irregular
 
wet maximum
 

Description

Suitable for:

Blade carrier No. 274030274134.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart