Grooving insert right-hand 2,0 mm

Article no.: 273900 2,0
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 30.93 / Piece
  • from 10 Piece
    US $ 25.77 / Piece
on request
In stock
39 pieces in stock

Select article variation and quantity

Slot width m (H13) (mm) Unit price incl. VAT
  • Slots to standard: DIN 471; DIN 472

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HU9315
Slots to standard DIN 471; DIN 472
Slot width m (H13) 2 mm
Blade width w 2 mm
tmax 2.5 mm
Corner radius R 0.2 mm
Number of changes/inserts 3
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Insert assignment right-hand
Tool material Carbide
Main application N
Cutting conditions continuous
Cutting speed vc main application 70 mm/min - 280 mm/min
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273900 2,0
EAN / GTIN 4045197768155
Manufacturer number 273900 2,0

Application Table

Alu plastics
N
280
Aluminium (short chipping)
N
280
Alu > 10% Si
N
170
Ti > 850 N/mm²
S
50
CuZn
N
200
Graphite
N
70
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart