Grooving toolholder, right-hand, Shank size: 20mm

Article no.: 273910 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
18 pieces in stock 18 pieces available in 3-4 working days

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Application type right-hand
Through-coolant no
Functional width L4 25.2 mm
Head length L1 21.4 mm
Overall length L 125 mm
Insert screw 279815 13
Free length 1.2 mm
axial grooving possible no
Type of product Boring bar

Identification & Classification

Article number 273910 20
EAN / GTIN 4045197762986
Manufacturer number 273910 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

For right-hand toolholders use right-hand inserts, for left-hand toolholders use left-hand inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart